Hi-Vis Condor Combat Trousers


Select
Select
£31.99 Inc VAT (20%)


See all variants from £31.99

Description

STYLE: 6700

SIZES: 28” - 52”

FABRIC: 80% polyester/20% cotton

WEIGHT: 280gsm

• Best selling, multi-functional, hard wearing trousers

• Internal kneepad pocket

• Slight elastication at sides of waistband – very comfortable to wear

• Multiple pockets with extra strong lining including 2 front & 2 rear pockets

• Combat style leg pockets, mobile phone pocket on thigh

• Heavy duty, non-scratch fixing stud on waistband

• Triple stitched on main seams for ultimate strength

• Conforms to: EN ISO 20471 - RIS-3279-TOM (Orange only) - Class 2

• Water-resistance treated finish to repel dirt and fluids

• 3 leg lengths: Short (29”) , Regular (32”) , Tall (35”)

See full description

Feature Attributes

Product Type:
Combat Trousers
Gender:
Unisex
Fit:
Regular
Material:
Polyester/Cotton

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome