Hi-Vis Shell Trousers, 1867


Select
Select
£209.99 Inc VAT (20%)


See all variants from £209.99

Description

Extremely high quality hi-vis certified class 2 shell trousers that satisfy all functionality, visibility and comfort requirements. The trousers have mesh lining for increased ventilation, raised waistline at the back and pre-bent knees and seat for optimal comfort when it comes to shell trousers. If you want to take off the removable braces, there are also adjustable elastic bands in the waist that ensure the trousers sit comfortably and in place. The lower edges of the trouser legs are reinforced and also have a snow lock with a zipper. The necessary reflective details are carefully located on the legs and pockets for optimal visibility in combination with the hi-vis colour of the trousers. 1867 is equipped with a loop for a hammer holder, leg pocket, ruler pocket, front and back flap pockets and CORDURA® reinforced knee pockets. Certified to EN 343. EN ISO 20471, class 2. Co-certification group Y

Feature Attributes

Product Type:
Trousers

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome