Hi-Vis Trousers 4-Way Stretch, 1997


Select
Select
£199.99 Inc VAT (20%)


See all variants from £199.99

Description

Versatile and comfortable Hi-Vis trousers, extremely soft and flexible with tapered legs. These trousers are designed to withstand demanding tasks without compromising comfort and fit. The material is a smooth 4-way stretch fabric which is both strong and stretchable in all directions. The trousers have advanced details and practical pockets with CORDURA® reinforcement, a leg pocket with a zip and bellows, a folding rule pocket, front pockets, back pockets with a flap and functional tool holders, for example loops to hold hammers. The kneepad pocket is reinforced with CORDURA® stretch fabric on the outside and stretch fabric on the inside for increased freedom of movement. Soft mesh stretch material in the knee-bend for good ventilation. Leg hem with CORDURA® reinforcement on the inside providing effective protection against wear. Certified to EN ISO 20471 Class 2, protective clothing with high visibility

Feature Attributes

Product Type:
Trousers
Material:
94% polyester, 6% elastane, 4-way stretch, 320g/m²

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome