Hi-Vis Trousers with Stretch, 1794


£159.99 Inc VAT (20%)

See 56 Product Variants
£159.99

Description

Durable, comfortable and practical Hi-Vis trousers made of 100% cotton with Hi-Vis panels. The trousers are designed with a slimmer fit, an attractive retro look and are available in both blue with white contrast stitches and black with grey stitches. To give the trousers an extra light and comfortable feel, they have 4-way stretch fabric panels at the seat. Featuring a ruler pocket, holster pockets, easy-access phone pocket and CORDURA® reinforced back pockets. The trousers also have CORDURA®-stretch reinforced knee pad pockets for greatest possible comfort. Certified under the EN ISO 20471 standard, Class 1

Feature Attributes

Material:
100% cotton, twill, 370g/m²
Product Type:
Trousers

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome