Hi-Vis Trousers with Stretch, 1994


£149.99 Inc VAT (20%)

See 28 Product Variants
£149.99

Description

High visibility trousers with tapered legs, suitable for work tasks requiring function and good freedom of movement. The model has stretch panels in the crotch and calf for maximum flexibility and good comfort. The top-loading knee pad pocket is reinforced with CORDURA® stretch fabric and has a stretch panel above the knees for a better ergonomic fit. Certified to EN ISO 20471 Class 1, protective clothing with high visibility

Feature Attributes

Material:
60% cotton, 40% polyester, ripstop 250 g/m²
Product Type:
Trousers

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome