Hi-Vis Vulture Ballistic Trousers


Select
Select
Select
£44.99 Inc VAT (20%)


See all variants from £44.99

Description

STYLE: 6900

SIZES: 28” - 52”

FABRIC: 80% polyester/20% cotton

WEIGHT: 280gsm

• Best selling, multi-functional, hard wearing trouser

• Slight elastication at sides of waistband - very comfortable to wear

• Multiple pockets with extra strong lining including 2 front & 2 rear pockets

• Conforms to: EN ISO 20471 - RIS-3279-TOM (Orange only) - Class 2

• Puncture resistance Level 4 (EN 388:2016)

• Cut Level B (EN 388:2016)

• Combat style leg pockets, mobile phone pocket on thigh

• Heavy duty, non-scratch fixing stud on waistband

• Triple stitched on main seams for ultimate strength

• Twin hi-vis bands on lower legs, hi-vis stripe and reflective piping on pockets

• Water-resistance treated finish to repel dirt and fluids

• 3 leg lengths: Short (29”) , Regular (32”) , Tall (35”)

See full description

Feature Attributes

Gender:
Unisex
Material:
Polyester/Cotton
Fit:
Regular

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome