Iconic M/Pocket Trousers Grey


£39.99 Inc VAT (20%)

See all variants from £39.99

Description

Our Iconic Workwear range from Himalayan is comfortable, yet hardwearing, fully loaded with pockets and features. The range is built with weather proofing materials and comes with reinforced stitching as standard.

• 52% Cotton / 48% Polyamide 240gsm soft touch material, Duratwill fabric
• 100% Cordura reinforced top loading knee pockets
• Easy clean material
• Diamond reinforced crotch with triple stitched seams throughout
• YKK zip, hammer loop, multi pockets & belt loops

See full description