Ladies Condor Combat Trousers Royal


Select
£23.99 Inc VAT (20%)


See all variants from £23.99

Description

STYLE: 2560

SIZES: 6 - 24 inclusive

FABRIC: 65% polyester/35% cotton

WEIGHT: 245gsm/7oz

• Best selling, multi-functional and hard wearing trouser

• Internal kneepad pocket

• Slight elastication at sides of waistband – very comfortable to wear

• Multiple pockets with extra strong lining including two front and two rear pockets, combat style leg pockets and mobile phone pocket (on thigh)

• Heavy duty non-scratch fixing stud on waistband

• Triple stitched on all main seams for ultimate strength • High quality brass YKK zip with lifetime guarantee

• 3 leg lengths: Short (27”) Regular (29”) Tall (31”)

See full description

Feature Attributes

Product Type:
Ladies Combat Trousers
Colour:
Royal
Gender:
Women
Material:
Polyester/Cotton
Fit:
Regular

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome