1. Safety/
  2. Personal Protection & Clothing/
  3. Clothing & Workwear/
  4. General Work Clothing/
  5. Trousers

Ladies Fashion Leggings


Select
See all variants from
£14.99Inc VAT (20%)
6% off

See all variants from £14.99

Description

Single jersey.Brushed back soft jacquard waistband.Waistband suitable for sublimation printing.Non-transparent.Tear out label.

Feature Attributes

Material:
88% polyester/12% elastane
Product Type:
Leggings
Colour:
Black/White
Gender:
Women