Maternity Trousers Crafts Zip-Off, 7103, Black


£139.99 Inc VAT (20%)

See 6 Product Variants
£139.99

Description

Blåkläder's revolutionary maternity trousers in a crafts model. These soft, comfortable and durable craftsman trousers should facilitate physical work for as long as possible during pregnancy. The scratch-free trousers in 2-way stretch have zip-off, which means you can remove the parts above the knees, so you get both trousers and shorts in one garment. Has hanging pockets, a ruler pocket and a 4-way stretch fabric on the belly and lower back

Feature Attributes

Colour:
Black
Material:
98% cotton, 2% elastolefin, canvas, 285 g/m²
Product Type:
Trousers

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome