Maternity Trousers Painter Zip-Off, 7102, White Black


Select
£159.99 Inc VAT (20%)


See all variants from £159.99

Description

Blåkläder's revolutionary maternity trousers in painter's version. These soft, comfortable and durable painter's trousers should facilitate physical work for as long as possible during pregnancy. The scratch-free trousers in 4-way stretch have zip-off, which means you can remove the parts above the knees, so you get both trousers and shorts in one garment. Has hanging pockets and a ruler pocket

Feature Attributes

Colour:
White/Black
Product Type:
Trousers
Material:
94% polyester, 6% elastane, 4-way stretch, 320g/m²

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome