Mens Mars Black Waiting Trousers Size 30

Order Code: ZT4849609S

£36.99 Inc VAT (20%)


Description

Discover staff uniforms that combine comfort and style with an environmentally conscious design. The soft polyester fabric of these size 30" men's trousers has been made from recycled plastic bottles. With a modern flat front tailored fit, these Brook Taverner Mars trousers are stylish yet professional, ideal for front of house staff. The handy key loop and pockets mean that staff have plenty of room to store essentials.

See full description
Specifications for Mens Mars Black Waiting Trousers Size 30
  • Product Type
    Waiting Trousers
  • Colour
    Black
  • Gender
    Men
  • Size
    30

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome