Multinorm Craftsman Trousers, 1578, Hi-Vis Yellow Navy Blue


Select
£199.99 Inc VAT (20%)


See all variants from £199.99

Description

Multinorm craftsman trouser offers you the ultimate protection when working in harsh environments. An advanced craftsman trouser in a durable material with smart pocket solutions and reinforced Cordura®/Kevlar® knee protection pockets with the possibility of two placement levels. Industrially washable. Protects against liquid chemicals. Certified according to EN ISO 20471, class 2. EN 1149-5, IEC 61482-2 class 1. EN ISO 11611 class 1 A1+A2. EN ISO 11612 A1, A2, B1, C1, E3, F1. EN ISO 13034 PB (6) ATPV: 11, 0 cal/cm², HAF: 82, 0%

Feature Attributes

Colour:
Hi-vis Yellow/Navy Blue
Product Type:
Trousers

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome