Multinorm craftsman trouser offers you the ultimate protection when working in harsh environments. An advanced craftsman's trouser with fixed nail pockets in durable material and reinforced Cordura®/Kevlar® knee protection pockets with the possibility of two placement levels. Industrially washable. Certified according to EN ISO 20471, class 2. EN 1149-5, IEC 61482-2 class 1. EN ISO 11612 A1, A2, B1, C1, F1. ATPV: 11, 0 cal/cm², HAF: 82, 0%