The Multinorm winter trousers provides you with the maximum protection when working in harsh environments. It is made from a durable material and features smart pocket solutions. Reinforced Cordura®/Kevlar® knee protection. Certified according to EN ISO 20471, EN 1149-5, IEC 61482-2, EN 342, EN ISO 11612, EN ISO 11611, EN 13034 PB (6) ATPV: 43, 0 cal/cm²