Multinorm quilt lined winter trouser with taped seams, detachable braces and snow lock is the ultimate winter trouser for work in extreme environments. Pocket solutions are flexible and all-round. You'll find slanting pockets, bellowed back and side pockets. Detachable nail pockets: art. 2178 are sold separately. The ultimate winter trouser for work in all harsh environments. Certified according to EN ISO 20471, class 2, EN 1149-5, EN 61482-1-2 (Class 1) , ISO 11611 (Class 1, A1) , ISO 11612 (A1, B1, C1) , EN13034 type 6, EN 342, EN 343