Nimes Jeans Trouser Grey, The fit and design make these a multifunctional garment full of details, suitable for both work and leisure. The fabric used ensures durability and high comfort.
TECHNICAL FEATURES:
- Cargo pocket
- Preformed knee seams
- Back pockets
- Reinforcement panel
- Metro pocket
MATERIALS
main fabric: - 73% cotton - 25% polyester - 2% elastane