Nomex Comfort Cargo Trousers


Select
£99.99 Inc VAT (20%)


See all variants from £99.99

Description

The Nomex® Comfort trousers are designed with style and flexibility in mind. They can be worn alone or as part of a two-piece coverall style outfit when paired with the corresponding Nomex® Comfort jacket. The specialist flame-retardant and multi-hazard jackets are ideal for working with heavy machinery in dangerous, flammable conditions, both off-shore or on-site.

Features and benefits:
-Constructed from inherently flame resistant 220g/m² 93% Nomex® Comfort, 5% Kevlar®, 2% carbon anti-static fabric with comfort finish
-Heavy-duty plastic zip and plastic button at waist
-Two side pockets, cargo pocket, two back pockets, knee pad pockets and rule pocket

See full description

Feature Attributes

Colour:
Navy