0
1

Norg Flame Retardant Anti-Static Hi-vis Waterproof Trousers


Select
Select
£59.99 Inc VAT (20%)


See all variants from £59.99

Description

* Elasticated waist* Adjustable leg opening with hook and loop * Lightweight and durable* Flame retardant and anti-static* 170 gsm 53% PU / 47% PES (FR Trevira CS Polyester)* Conforms to the following standards:* EN ISO 14116:2015 Index 1 Protection against limited flame spread* EN 1149-5:2008 Anti Static- Material performance and design requirement* EN ISO 20471:2013+A1:2016 Class 1 High Visibility* EN 343:2003+A1:2007 Class 3:1 Protection against rain* EN ISO 13688:2013 General Requirements for protective clothing

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome