Oxford 4X Construction Pants


£89.99 Inc VAT (20%)

See 9 Product Variants
£89.99

Description

The Oxford Construction pant provides durability without compromising on comfort. 2-way stretch in critical areas makes sure the wearer has freedom of movement while the reinforced fabric at the knees protects the wearer and the pants from daily wear4-way stretch fabricLightweight fabricHanging pockets with double lined bottom and nylon webbing for durabilityBroad center back belt loop for extra stability and strengthGusset in crotch for freedom of movementPlastic covered metal buttonsThigh pocket with fastener closureID card loopRuler pocketReinforcement fabric at knee and bottom hem

Feature Attributes

Upper Material:
94% Polyamide 6% Elastane
Fitting:
Regular
Fastening Method:
Slip On
Gender:
Men
Colour:
Black/Ebony
Material:
94% Polyamide 6% Elastane

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome