Pro Workwear Cargo Trousers


Select
Select
£22.99 Inc VAT (20%)


See all variants from £22.99

Description

Traditional waistband with belt loops.Concealed zip fly with button over.Two side swing pockets.Rear open pocket.Two closed cargo pockets on both legs.Knee pad pockets with tear release closure.

Feature Attributes

Material:
65% Polyester/35% Cotton
Gender:
Unisex
Product Type:
Trousers