Quebec Waterproof Overtrousers


Select
£42.99 Inc VAT (20%)


See all variants from £42.99

Description

Apache Quebec Waterproof Over Trousers are made from 100% ripstop fabric with a PU coating. This is lightweight and has a 8000mm waterproof specification, as well as a 3000mm breathable specification. There is a dual zip on the outside of each leg. The dual zip is covered and secured with snap fastenings which run from the ankle to the hip, allowing you to move freely and practically. They also have an elasticated waist with toggle fastening and adjustable cuff snaps on both ankles.

Certified to EN343:2003.

Specifications:

Material Composition: 100% Ripstop Fabric with a PU coating.
Material Weight: 110 GSM.

Feature Attributes

Colour:
Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome