Rain Trousers Hi-Vis, Level 2, 1302


Select
Select
£119.99 Inc VAT (20%)


See all variants from £119.99

Description

Rain trousers in high visibility for you with work assignments that require a durable but at the same time movable rainwear. The trousers are wind and waterproof with welded seams. Good fit with wide elastic on back, adjustable and removable braces with elastic and adjustable leg ends with buttons. Easy-access pockets such as leg pocket with bellows and flap, ruler pocket with extra pocket and knife holder and opening with flap to enable hanging out the nail pockets. The trousers are reinforced on knees and lower back of trouser leg. Certified according to EN 343, Protective clothing against bad weather and EN ISO 20471, Class 2, Protective clothing with high visibility. Color 4600, 9900 is not certified according to EN ISO 20471. Colors 3300, 4600, 5300 and 9900 have been updated. Older model is delivered as long as the stock is sufficient. For updated model in color 4600, 9900, see Article 1305

Feature Attributes

Product Type:
Trousers

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome