1. Safety/
  2. Personal Protection & Clothing/
  3. Clothing & Workwear/
  4. General Work Clothing/
  5. Trousers
Sherwood Ripstop Stretch Work Trousers
Hover to enlarge the image

Sherwood Ripstop Stretch Work Trousers


See all variants from
£0.00

Inc VAT (20%)

See all variants from £0.00

Description

Stanley FatMax Sherwood Ripstop use a reinforcing technique that makes them more resistant to tearing and ripping
The Stanley FatMax Sherwood Trousers in Black/Grey are made from a Stretch fabric with built-in Ripstop. Up close the material is a series of 5mm reinforced squares to stop ripping if caught on nails or sharp objects. These hard-wearing, slim fit tapered work trousers provide ease of movement and huge storage on the job site. They sport the Stanley FatMax logo displayed in yellow on the front and rear. The trousers have 2 large pockets to the front with handy built-in holsters, which you can bring out to store small tools or components or tuck away when not needed. Two large pockets to the rear and a cargo pocket to the side and there’s a separate pocket to keep your mobile phone. Kneepads can also be fitted to the knee pad pockets. Available in waist sizes: 30-32-34-36-38-40 inches with leg lengths: 30 (S) -32 (R) -34 (L) inches, to cover most body shapes.

Features:
SHERWOOD RIPSTOP Stretch base fabric
Articulated fit
Narrower to tapered leg fit
Two front and two rear pockets with plenty of storage for tools and components
Built-in pocket holsters containing 4 compartments, ideal for screwdrivers, and other hand tools
Knee pad pockets (Knee pads sold separately)
Hammer holder tab
Cargo pocket
Front holster pockets can be tucked away into the actual pockets if not needed
Specification:
Composition: 64% Polyester/33% Cotton/3% Elastane Ripstop
Waist Sizes: 30-32-34-36-38-40 inches
Leg Lengths: 30 (S) -32 (R) -34 (L) inches

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome