Silverswift Combat Trouser Black - Graphite


Select
£23.99 Inc VAT (20%)


See all variants from £23.99

Description

STYLE: 2580

SIZES: 28” - 52”

FABRIC: 65% polyester/35% cotton

WEIGHT: 245gsm


• A multi-functional hard wearing trouser

• Contrasting pockets to match the Silverswift fleece, poloshirt, sweatshirt, hoodie and softshell

• Stylish reflective trim on the back of the leg for added visibility

• Slightly elasticated waistband for comfort

• Triple stitching on all main seams

• Multiple pockets with extra strong lining, including two front, two rear, combat leg and mobile phone pockets (on thigh)

• Heavy duty, non-scratch fixing stud on waistband

• Brass YKK zip with lifetime guarantee

• 3 leg lengths: Short (29”) , Regular (32”) , Tall (35”)

• Registered design

See full description

Feature Attributes

Product Type:
Combat Trousers
Colour:
Black,Graphite
Gender:
Unisex
Fit:
Regular
Material:
Polyester/Cotton

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome