Skilled Ops Trousers


£54.99 Inc VAT (20%)

See 3 Product Variants
£54.99

Description

Featuring CORDURA fabric details pull out tool pockets built in knee pad pockets and reflective details the Skilled Ops Trouser is highly functional for all seasons.Reflective details at front and back knees for increased visibilityContrast oxford double layered articulated knee with top loading knee pad openingContrast inside waistband with gripper tape to keep shirts in and pants in placeDiamond crotch gusset for ease of movementContrast CORDURA fabric panels on pull out pockets knees and back scuff guards to increase the life of the pantBack right oxford ruler pocket with pencil pocket and contrast buttonholes adds additional storage and accessibility for toolsCell phone pocket on left thigh with hook and loop closure and oxford pen pocketsCarpenter loop on left hipBack patch pockets with darts and contrast oxford trim

Feature Attributes

Height:
40 mm
Length:
360 mm
Gender:
Men
Material:
65% Polyester 35% Cotton Twill
Fitting:
Standard
Upper Material:
65% Polyester 35% Cotton Twill

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome