TECHNICAL CHARACTERISTICS
SPECIFICATIONS:
- Ring at waist
- Large double front pockets with bellows
- Knee pad pocket
- Bellows and flap pockets
- Tool pocket and telephone
- Back reinforcement at the bottom of the leg
- Elastic waistband
MATERIALS
main fabric:
- 65% polyester
35% cotton
reinforcements:
- 100% polyester