Slim Softshell Work Trouser


Select
£39.99 Inc VAT (20%)


See all variants from £39.99

Description

Multi-use cargo thigh pocket with zip. Tough, articulated knee panels. Rubber tear release pocket strip. Critical stress point bar tacking. YKK zip with button fastening. Toughened ankle scuff panel. Triple needle stitched seams. Hand warmer side pockets. Expandable waistband. Reflective detailing. Rear pockets. Hammer loop. Rule pocket. Belt loops. Durable water-repellent finish 3-layer bonded mechanical softshell comprising: outer layer - 100% Polyester; mid-layer - waterproof 8000mm, breathable 3000mvp and windproof TPU membrane; inner-layer - 100% Polyester. Knee panels: PU coated Oxford polyester. Oeko-Tex certified.

Feature Attributes

Product Type:
Trousers
Colour:
Black
Gender:
Men

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome