Stretch Cargo Trousers


£51.99 Inc VAT (20%)

See 2 Product Variants
£51.99

Description

An ideal combination of functionality and fit the Essentials Stretch Cargo Trouser uses a tough and flexible 65% cotton / 33% polyester / 2% spandex twill fabric. The snag-free slim fit doesn't hinder mobility in the least.Silicone logo label on left thighSlim cut fit with diamond crotch gussetFront slash pockets with logo metal rivetDurable abrasion resistant oxford overlays at kneesEasy access stacked side pockets with zip closureRear pockets are cut away from the garment for comfort and ease of movementBack right ruler pocket

Feature Attributes

Material:
65%POLYESTER, 33%COTTON, 2% ELASTANE 245gsm
Fabric Weight:
1820 g
Height:
12 mm
Gender:
Men
Width:
150 mm
Length:
173 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome