Stretch Pocket Trousers


£69.99 Inc VAT (20%)

See 26 Product Variants
£69.99

Description

Who needs a toolbelt when there's a trouser like the Trade DWR Stretch Pocket Trouser? This slim-cut water-resistant pant offers superior mobility thanks to a touch of spandex in its durable fabric along with a diamond-shaped crotch gusset.Durable Abrasion Resistant Cordura Knee Pad PocketsDiamond shaped crotch gusset adds to comfort and ease of movementSide Cargo Pocket with Secure Closure and Stacked PocketsRear Pockets are Cut Away From GarmentExtra wide center back belt loopCarpenter Loop on Right HipPull Out Tool PocketsCell phone pocket on right thigh with hook & loop closureCAT Yellow Rivet on right pocket

Feature Attributes

Height:
8 mm
Width:
142 mm
Length:
165 mm
Gender:
Men
Fabric Weight:
1500 g
Material:
Shell 1, 65% Cotton 33% Polyester 2% Elastane Shell 2, 100% Nylon
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome