Super-stretch Slim Chino


Select
Select
£27.99 Inc VAT (20%)


See all variants from £27.99

Description

Peach finish slim-fit stretch chino trousers. Rear, hip and cargo pockets. YKK zip with button fastening. Critical bar tack. Twin-needle seams. Expansion waistband for adjustable fit and draught protection. Hardwearing finish. Oeko-Tex certified.

Feature Attributes

Product Type:
Chinos
Material:
98% Cotton, 2% Elastane
Gender:
Men