STYLE: 2850
SIZES: 28” - 52”
FABRIC: 65% polyester/35% cotton
WEIGHT: 245gsm
• Multi-functional, hard-wearing tradesman trousers
• Triple stitching on all main seams
• Multiple pockets with extra strong lining including two front, two rear and combat leg and rule pockets
• Part-elasticated waistband for comfort
• High quality pocket liners for durability
• Heavy duty, non-scratch fixing stud on waistband
• High quality brass YKK zip with lifetime guarantee
• Functional D-Ring
• External kneepad pocket
• Versatile hanging pockets that can be tucked away for comfort and a superior image
• Anthracite (black stitching)
• 3 leg lengths: Short (29”) , Regular (32”) , Tall (35”)