A hardwearing, versatile cargo trouser constructed from a premium 290gsm hardwearing polycotton fabric.Incorporates external kneepad pockets with two Reflexr™; Hi-vis bands on each which allow this garment to achieve EN ISO20471 .This trouser incorporates two side pockets, two multi-pocket cargo pockets and a button fasten rear pocket.High quality nylon zip with button fastening and spare button as standard.Stain Resistant finish to the outside of the garment and bartacked at every stress point to extend the service life of these trousers.Available in both Regular and Tall lengths.Orange version tested to RIS-3279-TOM: ISSUE 1