Tech Stretch Pants - Black


Select
£119.99 Inc VAT (20%)


See all variants from £119.99

Description

Our designers left no stone unturned when building the DWR coated Tech Stretch Work Pant. With a durable four-way stretch fabric stretch inserts for greater mobility and tough-as-nails Cordura knee panels no job is too demanding for these pantsLogo Label on Center Back Belt LoopFront Slash Pockets with Logo Metal RivetLeft Thigh Drop-In Pocket with Logo Zip ClosureKnee Pad Pockets with Articulated Knee OverlaysHolster PocketsTool Pocket and Hammer Loop on Back Right ThighCell Phone Pocket on Front Right Thigh with Hook & Loop ClosureReinforced Knife PocketLeft Side Cargo Pocket with Hook & Loop Flap Closure and Stacked PocketsRear Pockets Cut Away From Body

Feature Attributes

Upper Material:
90% Nylon/10% spandex
Fitting:
Standard
Fastening Method:
Slip On
Gender:
Men
Colour:
Black
Material:
90% Nylon/10% spandex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome