Work pants in durable stretch fabric, equipped with functional details and solutions suitable for work, ensuring comfort and practicality.
SPECIFICATIONS
Back pocket has easy access, with velcro closure & Oxford polyester reinforcements and piping detail.
Tool pocket and smartphone holder on the right leg, with Oxford polyester reinforcements.
Elastic waist with Belt Loops to improve fit.
Large cargo pocket with Velcro flap, and bellows on the left leg.
Reinforcement panels in Oxford polyester on the knees with opening for insertion of knee pads.
MATERIALS
Main fabric: 97% Cotton Canvas 3% Elastane 270 g/m2. The canvas structure makes the fabric particularly durable.
Reinforcements: 100% polyester Oxford 190 g, PU coating