Tera TX Trousers 5821 81


Select
£179.99 Inc VAT (20%)


See all variants from £179.99

Description

The Tranemo® Tera TX Flame Retardant Trousers are a safety-focused blend of style and functionality. Crafted for professionals in high-risk environments, these trousers boast fire-resistant material and contrast stitching for both safety and aesthetics.

Features and Benefits
• Side and cargo pockets featuring specialised compartments for ample storage
• Concealed knife buttons with loops for convenience
• Concealed keyring holder and first aid pocket for easy access
• Adjustable foot width for optimum customisation
• Shaped knees with kneepad pockets ensure comfort and protection

Typical Applications
• Construction
• Welding
• Manufacturing
• Renewable energy
• Utilities
• Infrastructure
• Work environments with fire hazards

Standards
• EN ISO 11612 E1
• EN ISO 11611 CL.1

Approvals
• OEKO-TEX® Standard 100

See full description

Feature Attributes

Product Type:
Trousers
MFR Part No.:
5821 81
Gender:
Unisex
Fit:
Wide
Colour:
Yellow/Blue

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome