Thermal Long John Blue Trousers - Size 2XL

Order Code: ZT5363913S

£10.99 Inc VAT (20%)


Description

Thermal long John Trousers Perfect for outdoors or cold environments this base layer provides the wearer an additional source of warmth, while still allowing the body to breath and enabling a full range of movement. A comfortable fit that is close to the body and virtually unnoticeable under everyday work clothing. Soft, polyester/viscose fibre, Good insulation againstcold conditions, Lightweight material, Heat seal labelling for irritation-free fit, Essential later for cold temperatures Ideal for; Warehouse/Distribution Construction/Trade Engineering/Fabrication Farming/Agriculture Rambling/Walking Winter sports

See full description
Specifications for Thermal Long John Blue Trousers - Size 2XL
  • Weight
    289.2g
  • Fabric
    Polyester/Viscose
  • Colour
    Blue
  • Product Type
    Base Layers
    Long Johns
  • Material
    Blend
  • Size
    2XL
  • Gender
    Men

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome