Tradesman Trousers


Select
£29.99 Inc VAT (20%)


See all variants from £29.99

Description

Orn 2800 Merlin Tradesman Trousers
Multi-functional, hardwearing tradesman trouser. Internal kneepad pocket. Part elasticated waistband for comfort. Multiple pockets with extra strong lining including 2 front, 2 rear and combat leg and rule pockets. Functional D-Ring. Heavy duty non-scratch fixing stud on waistband, triple stitched on main seams for ultimate strength and a high quality brass YKK zip with lifetime guarantee.

Waist Sizes - 28"- 50"
Leg lengths - S (29"), R (32"), T =(35")
Fabric - 65% polyester / 35% cotton - Weight 245gsm

See full description

Feature Attributes

Product Type:
Work Trousers
Colour:
Navy Blue
MFR Part No.:
2800-15
Series:
Merlin
Gender:
Men

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome