UC905 Women's Navy Trousers


Select
£11.99 Inc VAT (20%)


See all variants from £11.99

Description

Single wide belt loops reinforced for extra strength. Metal Button at waist. Two side pockets, two rear pockets and two thigh pockets with hook 'n' loop flaps. Flat front. Wash at 60 degrees. Garment weight: 245g.

Feature Attributes

Gender:
Women
Fit:
Regular
Colour:
Navy Blue
Product Type:
Work Trousers
Leg Length:
31 in
MFR Part No.:
UC905
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome