Vulture Ballistic Trousers


Select
Select
£31.99 Inc VAT (20%)


See all variants from £31.99

Description

STYLE: 2900

SIZES: 28” - 52”

FABRIC: 65% polyester/35% Cotton

WEIGHT: 245gsm/7oz


• Best selling, multi-functional, hard-wearing trousers

• Slight elastication at sides of waistband - very comfortable to wear

• Multiple pockets with extra strong lining including 2 front & 2 rear pockets

• Combat style leg pockets

• Heavy duty, non-scratch fixing stud on waistband

• Triple stitched on all main seams for ultimate strength

• Nylon panel on outer leg for puncture & cut resistance

• Puncture resistance Level 4 (EN 388:2016)

• Cut resistance Level B (EN 388:2016)

• Tear strength Level 4 (EN 388:2016)

• High quality brass YKK zip with lifetime guarantee

• 3 leg lengths: Short (29”) , Regular (32”) , Tall (35”)

See full description

Feature Attributes

Standards Met:
388, 2016 3.X.4.4.B
Product Type:
Ballistic Trouser
Gender:
Unisex
Material:
Polyester/Cotton
Fit:
Regular

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome