Womens Tech Trousers Black, Technical trouser made of stretch fabric to facilitate movements. The fabric with external "water repellent" finishing makes water slide over the surface. Suitable for activities that require maximum practicality and comfort.
TECHNICAL FEATURES:
• Side zipped pockets
• Preformed knees
• Elastic stripe at the waist
• Protection system: hook and elastic
MATERIALS
Fabric: 91% Polyamide 9% Elastane 260 g/m2.