Women's TriDri Capri Fitness Leggings


Select
£8.99 Inc VAT (20%)


See all variants from £8.99

Description

3/4 leg capri style leggings. Soft stretch fabric. Opaque. Elasticated waistband. Pocket inside waistband useful for storing locker keys. Twin-needle stitch detail on the seams. We recommend using block out vinyl and inks.Product contains no branded neck or waist label. Removable Kimble or looped garment tags. Inner seam label holds important product information on one label with a second label containing brand information which can be cut-away.

Feature Attributes

Material:
90% Polyester, 10% Elastane
Product Type:
Leggings
Colour:
Black/Lightning Green
Gender:
Women

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome