Women's TriDri Mesh Tech Panel Leggings Full-length


Select
£18.99 Inc VAT (20%)


See all variants from £18.99

Description

Full-length leggings in block colour. Mesh panels on calf. Elasticated waist band. Mesh panels on thigh. Stretchy. Coin pocket on inside. We recommend using block out vinyl and inks.Product contains no branded neck or waist label. Removable Kimble or looped garment tags. Inner seam label holds important product information on one label with a second label containing brand information which can be cut-away.

Feature Attributes

Material:
90% Polyester, 10% Elastane
Gender:
Women
Colour:
Black
Product Type:
Leggings

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome