Workwear Trousers with Kneepad Pockets (14379)


Select
£51.99 Inc VAT (20%)


See all variants from £51.99

Description

Light fabric.; Durable triple stitched seams on leg and crotch extend product life.; Thigh pocket with hook and loop fastening and flap.; Ruler pocket.; Adjustable kneepad pockets so kneepads can be optimally placed on the knee.

The product is covered by REACH and Oeko-Tex® Standard 100.;All fabric and all accessories are bought by MASCOT directly from suppliers;Fabric in the product is dyed by a supplier who is EN ISO 14001-certified

Transported from production to warehouse by transport partners who are ISO 14001-certified;Transported in shipments that make maximum use of space;Product packaging is made from waste from plastic production;The order from MASCOT is packaged in packaging which is made from or contains recycled materials



Warm wash, max. 60° C; Do not bleach; Tumble-dry - initial temperature max. 80° C; Iron at moderate temperature, max. 150° C; Normal dry cleaning

Feature Attributes

Colour:
Dark Navy
Standards Met:
Oeko-Tex Standard 100
Gender:
Unisex
Certification:
Oeko-Tex Standard 100
Product Type:
Trousers with Kneepad Pockets
Leg Length:
82cm / 32in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome