Wx2 Stretch Work Trouser Metal Grey


£29.99 Inc VAT (20%)

See 11 Product Variants
£29.99

Description

The 4 pockets provide excellent storage without adding bulk to the garment. Side elastic and 4 way stretch provide superior comfort and suitability on this work trouser and all in a recycled polyester.

Feature Attributes

Colour:
Metal Grey
Material:
Polyester
Gender:
Unisex
Leg Length:
65 in
Series:
WX2
Product Type:
Worktrousers
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome