Xtreme 2.0 Pant Trousers 32 Black


Select
£69.99 Inc VAT (20%)


See all variants from £69.99

Description

The Xtreme 2.0 work trouser is the next-gen workwear designed to handle the most extreme conditions. Tough-tested for all job site scenarios these work trousers feature advanced stretch recovery fabric to maintain shapeRipstop fabric with Cordura reinforcement for durabilityDetachable holster pockets with multiple zip lock compartmentsShock absorbing built-in neoprene knee padsAbrasion resistant CTE3 knee panels for durabilityActive Fit waistband for better mobility & fitCrotch gusset for enhanced flexibility & comfortCTE3 Reinforced back heel guard & pocket trimsTriple stitching on all high stress areasHeavy duty utility belt loops

Feature Attributes

Material:
60% Cotton/ 38% Polyester/ 2% Elastane
Gender:
Men
Colour:
Black,
Fastening Method:
Slip On
Fitting:
Standard

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome