Administrator Chest Waders - Male Green


Select
£74.99 Inc VAT (20%)


See all variants from £74.99

Description

The Administrator Chest Wader from Dikamar is specially developed to be used in fishery with slip-resistant sole reinforced knees 100% waterproof PVC coated polyester and mesh materials and adjustable suspenders with spring lock.Complete PVC Chest Wader with Nitrile SoleFully WaterproofBuckle Fastening BracesInner lining made of mesh and polyester

Feature Attributes

Gender:
Men
Upper Material:
PVC/Nitrile
Material:
PVC/Nitrile
Sole Material:
PVC/Nitrile
Fastening Method:
Elasticated
Heel Height:
20
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome