Tyne Chest Safety Wader


£79.99 Inc VAT (20%)

See 10 Product Variants
£79.99

Description

The Tyne is a safety chest wader with steel toecap and steel midsole specially developed to be used in fishery. Its slip-resistant and antistatic sole gives excellent grip on the most slippery surfaces.

PVC wader with reinforced knee
100% waterproof upper
Impact and compression resistant toe cap
Anti-static and energy absorbing heel
Penetration resistant midsole
Slip resistance SRA - Resistance against slipping on ceramic surfaces covered with water and cleaning products
Front, ankle and heel deflector protection against falling objects
Sole resistant to oils, fats, acids and organic solvents
Handle temperatures up to -20 degrees

Feature Attributes

Gender:
Unisex
Sole Material:
Pvc/Nitrile Rubber
Colour:
Green
Material:
PVC
Features:
Waterproof
Heel Height:
38 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome