Open Cuff Comfort Grip Fixed Crutch


£31.99 Inc VAT (20%)
Up to 3% off

See 10 Product Variants
£31.99

Description


Description unavailable

Feature Attributes

Width:
15 cm
Height:
92 cm
Length:
25 cm
Maximum User Weight:
13 kg
Features:
Enhanced Grip,Shock Absorbing,Flexible,Adjustable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome