Open Cuff Soft Grip Fixed Crutch


£26.99 Inc VAT (20%)

See 8 Product Variants
£26.99

Description


Description unavailable

Feature Attributes

Width:
15 cm
Height:
92 cm
Length:
25 cm
Maximum User Weight:
13 kg
Features:
Adjustable,Flexible,Shock Absorbing,Enhanced Grip

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome